12 in. Socket Schedule 40 PVC Coupling

Part #P40SC12  |  Item #320883  |  Manufacturer Part #035461

$99.57 EACH
(Pricing is for 12 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #P40SC10 | Item #84347 | Mfr. Part #035460

    Call for Pricing
    Call for Pricing
    Call us for price
    $93.54 /EACH

    Added to your cart. View Cart
  • 12 in

    Part #P40SC12 | Item #320883 | Mfr. Part #035461

    Call for Pricing
    Call for Pricing
    Call us for price
    $99.57 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #P40SCD | Item #46940 | Mfr. Part #PVC 02100 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.29 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #P40SCF | Item #29829 | Mfr. Part #PVC 02100 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.40 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #P40SCG | Item #12370 | Mfr. Part #PVC 02100 1000

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.70 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #P40SCH | Item #47529 | Mfr. Part #PVC 02100 1200

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.96 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #P40SCJ | Item #30260 | Mfr. Part #PVC 02100 1400

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.03 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #P40SCK | Item #12800 | Mfr. Part #PVC 02100 1600

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.57 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #P40SCL | Item #48305 | Mfr. Part #PVC 02100 1700

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.49 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #P40SCM | Item #31210 | Mfr. Part #PVC 02100 1800

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.46 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #P40SCP | Item #48907 | Mfr. Part #PVC 02100 2000

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.90 /EACH

    Added to your cart. View Cart
  • 5 in

    Part #P40SCS | Item #32168 | Mfr. Part #035457

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.91 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #P40SCU | Item #14193 | Mfr. Part #PVC 02100 2200

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.76 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #P40SCX | Item #50216 | Mfr. Part #PVC 02100 2400

    Call for Pricing
    Call for Pricing
    Call us for price
    $42.49 /EACH

    Added to your cart. View Cart

Product Details

  • Xirtec PVC Schedule 40, White Coupling Soc x Soc
  • Max pressure at 84 psi @ 73° F

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM D-672, ASTM F-1970, ASTM F-480]

CSA Certified: CSA B137.3

Clean Bagged: No

Color Finish: White

Color Finish Category: Whites

Diameter: 12 in

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

IAPMO Listed: No

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 14

Origin: Global

Schedule Class: 40

UL Listed: No