1/2 in. Socket Schedule 80 CPVC 90 Degree Elbow

You last purchased this on
 

1/2 in. Socket Schedule 80 CPVC 90 Degree Elbow

  • Fast #
  • Part #CP80S9D
  • Item #88378
  • Manufacturer Part #059194
4.5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

1/2 in. Socket Schedule 80 CPVC 90 Degree Elbow

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Material Type: CPVC
  • Xirtec 90° Elbow Soc x Soc
  • Schedule: 80
  • Connection: Slip on
  • Requires Certification

Specifications

ASTM:
ASTM F-439
Application:
Chemical, Pharmaceutical, Semiconductor, Waterworks
CSA Certified:
CSA B137.6
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld x Socket Weld
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
80
Temperature Range:
Up to 200 Deg F