1/2 in. Socket x Threaded Straight PVC Fitting with FPM Gasket

You last purchased this on
 

1/2 in. Socket x Threaded Straight PVC Fitting with FPM Gasket

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Socket x Threaded Straight PVC Fitting with FPM Gasket

  • Fast #
  • Part #HBFA1005CFS
  • Item #4930198
  • Manufacturer Part #BFA1005CFS
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Color Finish Name:
Dark Grey
End Connection 1:
Socket Weld
End Connection 2:
Threaded
End Connections:
Socket Weld x Threaded
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Bulkhead Fitting
Length:
3-3/4 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Pressure - Maximum:
150 psi