1/2 in. 150# CS A105 Galv RF Threaded Flange Forged Steel Raised Face Galvanized

You last purchased this on
 

1/2 in. 150# CS A105 Galv RF Threaded Flange Forged Steel Raised Face Galvanized

This product requires certification to purchase.
You last purchased this on
 

1/2 in. 150# CS A105 Galv RF Threaded Flange Forged Steel Raised Face Galvanized

  • Fast #
  • Part #DGRFTFD
  • Item #128132
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Flanged
End Connections:
Threaded x Flanged
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Flange Type:
Raised Face, Straight
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
UL Listed:
No