1/2 in. Threaded Black Assorted Nipple 25 Pack
Part #IBAN25D | Item #406824 | Manufacturer Part #ZNB03AS25
Product Details
- Manufacturer may vary by location
- Material: carbon steel
- Coating: Black
- Pkg Qty: 25
- Threaded
- Import
Documents
Specifications
ASME Specifications: ASME B1.20.1
ASTM Specifications: [ASTM A-53, ASTM A-53M, ASTM A-733]
Coating: Black
End Connection 1: MPT
End Connection 2: MPT
End Connections: MPT
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Nipple
ISO Specifications: ISO 9001
Material: Welded Steel
Origin: Global
Package Quantity: Pack of 25
Schedule Class: 40
Type: IBAN25D