1/2 in. Threaded Brass Hex Locknut
Part #BRLND | Item #151590 | Manufacturer Part #119-08
$9.07
EACH
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 25
How to get it:
All Sizes
Sizes
Price
Qty
Actions
Product Details
- Size: 1/2"
- Material: brass
- 125#
Specifications
ASTM Specifications: ASTM B-584
Clean Bagged: No
End Connection 1: Threaded
End Connections: Threaded
Fits Pipe Size: 1/2 in
Fitting Type: Hex, Locknut
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: Brass
NSF Certified: No
Origin: Domestic
Pressure Class: 125#