12 in. Union Tight Ductile Iron C153 45 Degree Bend
Part #UT412 | Item #526019 | Manufacturer Part #139409
Product Details
- Push-on gasket joint uses TYTON or SURE 350 STOP gaskets
- For use with Ductile Iron pipe, C-900 plastic pipe, and 4-12" pressure rated IPS diameter plastic pipe using transition gaskets
- Deep stab joint design accommodates taper on plastic pipes
- Slip joint installation eliminates T-bolts and nuts: MJ glands not needed
Documents
Specifications
ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53]
AWWA Specifications: [AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]
Ductile Iron Class: C153
Elbow Degree: 45
End Connection 1: Push
End Connection 2: Push
End Connections: Push
Fitting Size 1: 12 in
Fitting Size 2: 12 in
Fitting Sizes: 12 in
Fitting Type: Straight
Material: Ductile Iron
NSF Certified: Yes
NSF Specifications: NSF 61
Origin: Global
Pipe Lining: Cement
Tap Size: 12 in