12 in. Union Tight Ductile Iron C153 Short Body 90 Degree Bend
12 in. Union Tight Ductile Iron C153 Short Body 90 Degree Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- For use with Ductile Iron pipe, C-900 plastic pipe, and 4-12" pressure rated IPS diameter plastic pipe using transition gaskets
- Deep stab joint design accommodates taper on plastic pipes
- Push-on gasket joint uses TYTON or SURE 350 STOP gaskets
- Rain Drain system protects contents.
- Rugged 14-gauge steel 3/8" continuous hinge with 1/4" steel pin and extra-large 1" knuckles.
- Deep recessed Grip Rite lifting channel is easy to grip under all conditions and cannot be damaged by passing equipment.
- Super-duty hinge resists forced entry.
- Slip joint installation eliminates T-bolts and nuts: MJ glands not needed
- Extra-strong bolsters for heavy loads.
- Wind driven rain entering the padlock housings is drained to the outside of the box.
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53
- AWWA:
- AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
- Clean Bagged:
- No
- Ductile Iron Class:
- C153
- Elbow Degree:
- 90 DD
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Lining:
- Cement