1/2 in. x 10 ft. CPVC Pipe in Cream

Part #CPFGPD10  |  Item #356904  |  Manufacturer Part #CTS 12005 0600

$15.10 Per 10 FT

$1.51 per FOOT

15.1

(Pricing is for 1/2 in)
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #CPFGPD10 | Mfr. Part #CTS 12005 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.10 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #CPFGPF10 | Mfr. Part #CTS 12007 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.20 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #CPFGPG10 | Mfr. Part #CTS 12010 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $52.40 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #CPFGPH10 | Mfr. Part #CTS 12012 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $91.50 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CPFGPJ10 | Mfr. Part #CTS 12015 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $121.70 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #CPFGPK10 | Mfr. Part #CTS 12020 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $205.40 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Cream colored pipe and fittings used for hot and cold water distribution
  • Copper Tube Size intended for pressure use
  • Resistant to corrosion, pitting and scaling
  • For use where systems will not exceed 180 deg F at 100 psi
  • For use where systems will not exceed 180° F at 100 psi
  • ASTM Specifications: ASTM D-2846
  • NSF certified

Specifications

ASTM Specifications: ASTM D 1784, ASTM D 2846

Application: Residential

CSA Certified: Yes

Color Finish: Cream

Color Finish Category: Neutrals

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End x Plain End

FM Approved: No

Fire Suppression System Rated: No

Length: 10 ft

Material: Plastic

Material Type: CPVC

Maximum Pressure: 100 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Origin: Domestic

Outside Diameter: 5/8 in

Pipe Tubing Size: 1/2 in

Pressure Class: 400 psi

Schedule Class: SDR 11

Waterworks PVC Pipe Type: SDR11