1/2 in. x 13 mm Finished Hex Nut 100 Pack
1/2 in. x 13 mm Finished Hex Nut 100 Pack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B18.2.2
- ASME:
- ASME B18.2.2
- ASTM:
- ASTM A-563 Grade A
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 1/2 in
- Drive Type:
- Hex
- Grade:
- A
- Length:
- 87/100 in
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 100
- Product Type:
- Hex Nut
- Size:
- 1/2 in-13
- Thickness:
- 0.448 in
- Thread Size:
- 13 mm
- Weight:
- 3.46 lb
- Width:
- 3/4 in