12 in x 16 in x 12 in Duct Square-To-Round
12 in x 16 in x 12 in Duct Square-To-Round
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Square to round boot
- Galvanized steel
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 12 in
- Duct Size:
- 12 in x 16 in x 12 in
- Length:
- 12 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 16 in