1/2 in. x 2 ft. Type M Hard Tubing

Part #MHARDDK  |  Item #1119639  |  Manufacturer Part #MH04002

$7.68 Per 2 FT

$3.84 per FOOT

7.68

View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #MHARDDK | Mfr. Part #MH04002

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.68 /Per 2 FT
    Order in multiples of 2
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #MHARDFK

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.42 /Per 2 FT
    Order in multiples of 2
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Corrosion resistant
  • Long-lasting
  • Maintenance free
  • Most commonly used material in residential water supply lines

Specifications

ASTM Specifications: ASTM B-306, ASTM B-88

Application: DWV, Mechanical, Plumbing

Copper Tubing Temper: Hard

FM Approved: No

Length: 2 ft

Material: Copper

Material Type: C12200

NSF Certified: Yes

NSF Specifications: NSF 61, NSF 61G

Origin: Domestic

Outside Diameter: 5/8 in

Pipe Tubing Size: 1/2 in

Product Type: Type M

Wall Thickness: 0.028 in