1/2 in. x 20 ft. Type K Hard Copper Tube

You last purchased this on
 

1/2 in. x 20 ft. Type K Hard Copper Tube

  • Fast #
  • Part #KHARDD20
  • Item #11743
  • Manufacturer Part #KH04020
4.7 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

1/2 in. x 20 ft. Type K Hard Copper Tube

This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Fire suppression system rated
  • NSF approved
  • Nominal hard Type K standard copper tube
  • Made in the USA
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-306, ASTM B-88
Application:
DWV, Mechanical, Plumbing
Coating:
Black, Copper, Plain
Copper Tubing Temper:
Hard
Diameter - Outside:
5/8 in
FM Approved:
No
Length:
20 ft
Material:
Copper
Material Type:
C12200
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1/2 in
Product Type:
Copper Tube, Type K
Temperature Rating:
150
Wall Thickness:
0.049 in
Weight:
0.343 lb