12 in. x 30 ft. Hub Cast Iron Soil Pipe
12 in. x 30 ft. Hub Cast Iron Soil Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Premier piping system with great wall thickness and extremely high crush strength
- Manufactured from 100% recycled content; not intended for pressure use
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Excellent sound-deadening qualities that withstands extreme temperatures and conditions
Specifications
- ASTM:
- ASTM C-564, ASTM A-74
- Application:
- DWV
- CSA Certified:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Hub
- End Connections:
- Hub
- ISO:
- ISO 9001:2008
- Length:
- 30 ft
- Material:
- Cast Iron
- Maximum Temperature:
- 212
- Minimum Temperature:
- 32
- NSF Certified:
- Yes
- PipeTubing Size:
- 12 in
- Schedule Class:
- Extra Heavy
- Weight:
- 136 lb
- Width:
- 15 in