1/2 in. x 30 ft. Soft Type L Copper Tube

You last purchased this on
 

1/2 in. x 30 ft. Soft Type L Copper Tube

This product requires certification to purchase.
You last purchased this on
 

1/2 in. x 30 ft. Soft Type L Copper Tube

  • Fast #
  • Part #LSOFTD30
  • Item #2473308
  • Manufacturer Part #LS04030
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Fire suppression system rated
  • NSF approved
  • Nominal soft Type L standard copper tube
  • Made in the USA
  • Meets applicable ASTM standards B-88
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-88
Copper Tubing Temper:
Soft
Diameter - Outside:
5/8 in
End Connection 1:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Length:
30 ft
Material:
Copper
NSF Certified:
Yes
PipeTubing Size:
1/2 in
Wall Thickness:
0.040 in