1/2 in. x 6 ft. NPT Standard Red Brass Pipe
1/2 in. x 6 ft. NPT Standard Red Brass Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-43
- Coating:
- Chrome Plated
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 6 ft
- Material:
- Red Brass
- PipeTubing Size:
- 1/2 in
- Schedule Class:
- Standard