1/2 in. x 60 ft. Type L Soft Copper Tube
1/2 in. x 60 ft. Type L Soft Copper Tube
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Made in the USA
Documents
Specifications
- ASTM:
- ASTM B-88
- Application:
- Residential
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 5/8 in
- Length:
- 60 ft
- Material:
- Copper
- PipeTubing Size:
- 1/2 in
- Product Type:
- Copper Tube