12 in. 15W LED Clip Ceiling Fixture
12 in. 15W LED Clip Ceiling Fixture
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Energy Star certified for qualifying utility rebates
- Limited three year warranty
- Maintenance: free operating life of 11 years, at 12 hours per day
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Corridors, Lobbies
- Beam Spread:
- 120°
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Alabaster
- Green Product:
- Yes, Energy Star
- Height:
- 4 in
- Installation Type:
- Flush Mount
- Length:
- 12-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1359
- Lumens per Watt:
- 88.59
- Number Of Hours:
- 50000 h
- Number of Lights:
- 2
- Power Source:
- DC
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 15.34 W
- Weight:
- 3.5 lb
- Width:
- 12-1/2 in