12 in. IPS x Mechanical Joint SDR 11 HDPE Adapter with Stiffener and Kit

You last purchased this on
 

12 in. IPS x Mechanical Joint SDR 11 HDPE Adapter with Stiffener and Kit

This product requires certification to purchase.
You last purchased this on
 

12 in. IPS x Mechanical Joint SDR 11 HDPE Adapter with Stiffener and Kit

  • Fast #
  • Part #PEI11MJAWS12
  • Item #1969514
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3261
AWWA:
AWWA C-906
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Adapter
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
13 in
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
73
NSF Certified:
No
Pressure - Maximum:
200 psi
Schedule Class:
SDR 11