12 in. Mechanical Joint SDR 11 Plastic Coupling

You last purchased this on
 

12 in. Mechanical Joint SDR 11 Plastic Coupling

This product requires certification to purchase.
You last purchased this on
 

12 in. Mechanical Joint SDR 11 Plastic Coupling

  • Fast #
  • Part #PED11MJASS12
  • Item #3063325
  • Manufacturer Part #100542
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Coupling
IAPMO Listed -:
No
Material:
Plastic, Stainless Steel
NSF Certified:
No
Schedule Class:
SDR 11
UL Listed:
No