12 in. Underground Detectable Tape in Green
12 in. Underground Detectable Tape in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Marking, Taping, Underground
- Color Finish Name:
- Green
- Length:
- 1000 ft
- Tool Type:
- Marking Tape
- UL Listed:
- No
- Width:
- 12 in