12 PLAS STOR CANISTER
Part #A955055 | Item #5091636 | Manufacturer Part #9550-55
Call for Pricing
EACH
Type:
A955055Product Details
- The canister design includes a lid that is secured with a strap and side release plastic buckle
- Canisters holds up to 25 ft of 8 in or 12 in ducting
Documents
Specifications
Brand Model Compatibility: SAL9550-15EX, SAL9550-25EX, SAL9550-15 and SAL9550-25
Color Finish: Orange
Color Finish Category: Oranges
Material: Plastic
Type: A955055
Weight: 9.00