1-1/4 x 12 in. 22 ga Slip-Joint Elbow in Polished Chrome

You last purchased this on
 
Sioux Chief

1-1/4 x 12 in. 22 ga Slip-Joint Elbow in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

1-1/4 x 12 in. 22 ga Slip-Joint Elbow in Polished Chrome

  • Fast #
  • Part #S240825112C01
  • Item #4488846
  • Manufacturer Part #240-825112C01
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
End Connection 1:
Slip
End Connections:
Slip
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
GSA Approved:
No
Gauge (metal):
22 ga
Height:
2-1/2 in
IAPMO Listed -:
No
Length:
12 in
Product Type:
Elbow