12 x 10 x 6 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT
Part #JBS121006 | Item #7458915 | Manufacturer Part #BS121006
Call for Pricing
EACH
Length:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Edge Crush Test: 32
- Regular Slotted Carton (RSC)
- Plain
Specifications
Height: 6 in
Length: 12 in
Material: Kraft Corrugated
Product Type: Carton
Strength: 32 ECT
Style: RSC
UL Listed: No
Wall Type: Single Wall
Width: 10 in