1/2 x 11 in. Threaded Galvanized Carbon Steel Nipple
Part #IGND11 | Item #406167 | Manufacturer Part #ZNG0311
$10.90
EACH
(Pricing is for 11 in)
Length:
Product Details
- Material: carbon steel
- Coating: Galvanized
- Import
Specifications
Clean Bagged: No
Coating: Galvanized
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Straight
Length: 11 in
Material: Carbon Steel
Origin: Global
Type: IGND11