12 x 12 x 12 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT
12 x 12 x 12 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT
Frequently Purchased Together
Product Details
- Regular slotted carton (RSC)
- Plain
- Edge crush test: 32
Specifications
- Corrugated Strength:
- 200#, 32 ECT
- Corrugated Wall Type:
- Single Wall
- Height:
- 12 in
- Length:
- 12 in
- Material:
- Kraft Corrugated
- Product Type:
- Carton
- Style:
- RSC
- UL Listed:
- No
- Width:
- 12 in