12 x 12 x 4 in. Gasket Reducing SDR 26 PVC Heavy Wall Sewer Tee

Part #MUL067060  |  Item #628885  |  Manufacturer Part #067060

$742.09 EACH
(Pricing is for 12 in x 12 in x 4 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 12 in x 12 in x 8 in

    Part #MUL067036 | Item #1587933 | Mfr. Part #067036

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,055.10 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 12 in x 4 in

    Part #MUL067060 | Item #628885 | Mfr. Part #067060

    Call for Pricing
    Call for Pricing
    Call us for price
    $742.09 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in x 8 in x 6 in

    Part #MUL067148 | Item #248753 | Mfr. Part #067148

    Call for Pricing
    Call for Pricing
    Call us for price
    $120.35 /EACH

    Added to your cart. View Cart

Product Details

  • Fabricated
  • Compatible with SDR26 and SDR35 sewer pipe
  • Service fittings are manufactured with an extra heavy wall SDR 24 thickness
  • Corrosion resistant
  • Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
  • Identifiable grey gaskets make assembling the leak-proof joints easy
  • Engineered for strength exceeding ASTM requirements by over 25%
  • Typically half the weight of fabricated fitting
  • Lightweight and easy to handle with the patented Trench Tough Plus™ locked-in gasket design, manufactured to allow for a high degree of joint deflection, reducing the risks caused by soil settlement or shifting
  • Leads the industry in crush-resistance and able to handle extreme loads underground, designed to withstand the rigors of the job site, exceeding ASTM impact standards

Specifications

ASTM Specifications: [ASTM D-3034, ASTM F-170, ASTM F-679]

Application: Sewer

CSA Certified: [CSA B181.1, CSA B181.2]

Clean Bagged: No

Diameter: 12 in

End Connection 1: Gasket

End Connection 2: Gasket

End Connection 3: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Size 3: 4 in

Fitting Sizes: 12 in x 12 in x 4 in

Fitting Type: [Reducing, Sewer]

Material: Plastic

Material Type: PVC

Maximum Temperature: 73

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Pressure Class: 150#

Schedule Class: SDR26