12 x 12 x 8-3/8 in. Kraft Single Wall Regular Slotted Carton with 40ECT
12 x 12 x 8-3/8 in. Kraft Single Wall Regular Slotted Carton with 40ECT
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Regular slotted carton
- Plain
- Edge crush test: 40
Specifications
- Corrugated Strength:
- 40 ECT
- Corrugated Wall Type:
- Single Wall
- Height:
- 8-3/8 in
- Length:
- 12 in
- Material:
- Paper
- Material Type:
- Kraft
- Product Type:
- Carton
- Style:
- RSC
- UL Listed:
- No
- Width:
- 12 in