1/2 x 1/4 in. Cast Copper x Female 90 Degree Elbow
1/2 x 1/4 in. Cast Copper x Female 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- The 90°elbow features a solder cup and female NPT thread
- The fitting provides a means of changing the pipeline direction by 90°
- Dezincification resistant
- Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry
- NIBCO® copper fittings are manufactured in an ISO 9001 certified facility, and backed by a 50-year limited warranty
- In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME B16.18
- ASTM:
- ASTM B-584
- Elbow Degree:
- 90 DD
- End Connection 1:
- Sweat
- End Connection 2:
- FNPT
- End Connections:
- Sweat x FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Elbow, Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi