1/2 x 3/8 in. Clamp x Hose 316L Stainless Steel Adapter

Part #G14MPHR76DC  |  Item #4831441

$77.62 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 5
  • Pallet: 150
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in x 3/8 in

    Part #G14MPHR76DC

    Call for Pricing
    Call for Pricing
    Call us for price
    $77.62 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

End Connection 1: Clamp

End Connection 2: GHT

End Connections: Clamp x GHT

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Fitting Type: Reducing

Material: Stainless Steel

Material Type: 316L