1/2 x 3/8 in. Threaded 3000# 316L Stainless Steel Bushing

You last purchased this on
 

1/2 x 3/8 in. Threaded 3000# 316L Stainless Steel Bushing

This product requires certification to purchase.
You last purchased this on
 

1/2 x 3/8 in. Threaded 3000# 316L Stainless Steel Bushing

  • Fast #
  • Part #IS6L3TBDC
  • Item #4283128
  • Manufacturer Part #3614D-0806
4.5 out of 5 Customer Rating
This product requires certification to purchase.

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Reducing
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Pressure Class:
3000#