12 x 4 in. PVC DWV Double Wye (Fabricated)
12 x 4 in. PVC DWV Double Wye (Fabricated)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Fabricated PVC Schedule 40 fittings are intended for use in non-pressure applications where the operating temperature will not exceed 140° F
- All Charlotte Pipe products are proudly manufactured in the USA
- Fabricated PVC Schedule 40 fittings are in used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
- Fabricated fittings meet the requirements of ASTM F 1866 and are listed with NSF
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311, ASTM F-1866
- Application:
- DWV
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Elbow Degree:
- 45 DD
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connection 4:
- Hub
- End Connections:
- Hub x Hub x Hub x Hub
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Size 3:
- 4 in
- Fitting Size 4:
- 4 in
- Fitting Sizes:
- 12 in x 12 in x 4 in x 4 in
- Fitting Type:
- Double Wye
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 325, NSF 24, NSF 77, NSF 209, NSF 341, NSF 69, NSF 170
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Weight:
- 24 lb
- Width:
- 24-313/1000 in