12 x 9 in. Magnetic Ticket Holder
12 x 9 in. Magnetic Ticket Holder
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Extra durability to allow the holder to hold up in even the roughest of environments
- Magnetic backing allows you to attach holder to any metal surface for added convenience
Specifications
- Color Finish Name:
- Clear
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Ticket Holder
- Width:
- 9 in