1200 mL Commercial Foam Dispenser in White

Part #FSD1FM  |  Item #8514360  |  Manufacturer Part #FSD1FM

$118.00 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Suitable for liquid: Foaming Sanitizer/Soap (bulk pour in refill)
  • Refillable bottle (1200ml)
  • Lockable with window design
  • Supports DC(6V,1A) and battery (the standard packing does not include DC or batteries)
  • Light indicator for low power
  • Includes optional drip tray

Documents

Specifications

ADA Compliant: No

Application: Commercial

Capacity: 1200 ml

Color Finish: White

Color Finish Category: Whites

Height: 11-7/32 in

Length: 15-1/2 in

Product Type: Foam Dispenser

Width: 11-1/2 in