13-1/2 x 10 x 5 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT
Part #RSC32ECT13105 | Item #7498350
Call for Pricing
EACH
Length:
13-1/2 inProduct Details
- Edge Crush Test: 32
- Regular slotted carton
- Plain
Specifications
Height: 5 in
Length: 13-1/2 in
Material: Kraft Corrugated
Product Type: Carton
Strength: 32 ECT
Style: RSC
UL Listed: No
Wall Type: Single Wall
Width: 10 in