14 - 6 x 3 in. Standard Forged Steel Threadolet
14 - 6 x 3 in. Standard Forged Steel Threadolet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B1.20.1
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fits Pipe Size:
- 14 in - 6 in
- Fitting Type:
- Threadolet
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 3
- Schedule Class:
- Standard
- UL Listed:
- No