14-3/4 in. Cast Iron Valve Box for #6 Base
14-3/4 in. Cast Iron Valve Box for #6 Base
Frequently Purchased Together
Product Details
Documents
Specifications
- Height:
- 9/16 in
- Length:
- 17-1/4 in
- Material:
- Cast Iron
- Product Type:
- Valve Box
- Width:
- 14-3/4 in