14 - 8 x 3 in. STD A105 Weldolet Forged Steel
14 - 8 x 3 in. STD A105 Weldolet Forged Steel
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fits Pipe Size:
- 14 in - 8 in
- Fitting Type:
- Weldolet
- IAPMO Listed -:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Global
- Outlet Size (in):
- 3
- Schedule Class:
- Standard
- UL Listed:
- No