13 in. 2-Light 60W Flush Mount Ceiling Fixture in Oil Rubbed Bronze
13 in. 2-Light 60W Flush Mount Ceiling Fixture in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Limited 1 year warranty
- Upgrade your look with a contemporary Bronze finish
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 13-3/5 in
- Diameter:
- 13 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted Melon
- Height:
- 6-1/10 in
- Installation Type:
- Flush Mount
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 60 W