1/4 Galvanized Malleable Iron 150# FLR Flange
1/4 Galvanized Malleable Iron 150# FLR Flange
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flange Type:
- Floor
- Material:
- Malleable Iron
- Pressure Class:
- 150#
- Type:
- IGFFB