DESCRIPTION

1/4 in. Chemical or Lead Multi-Stage Filtration System

AMP152077

Manufacturer Part #: 152077

Fitting Sizes:

1/4 in

SPECIFICATIONS

Contaminant Removal
Asbestos, Chlorine Taste and Odor, Cysts, Mercury, Sediment
Depth
6-1/2 in
End Connection 2
Tube
End Connections
Tube
Filtering Material
No
Fitting Size 2
1/4 in
Height
15 in
Lead Law Compliant
Yes
Maximum Pressure
125 psi
NSF Certified
Yes
Width
11 in

Print

DOCUMENTS