1/4 in. Copper Union

Part #CUB  |  Item #50125  |  Manufacturer Part #9256200

$23.40 EACH
(Pricing is for 1/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in

    Part #CUB | Item #50125 | Mfr. Part #9256200

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.40 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #CUC | Item #17612 | Mfr. Part #9256300

    Call for Pricing
    Call for Pricing
    Call us for price
    $24.11 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #CUD | Item #329 | Mfr. Part #9256400

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.88 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #CUF | Item #35952 | Mfr. Part #9256500

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.34 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #CUG | Item #18569 | Mfr. Part #9256600

    Call for Pricing
    Call for Pricing
    Call us for price
    $31.44 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #CUH | Item #407707 | Mfr. Part #10033585

    Call for Pricing
    Call for Pricing
    Call us for price
    $56.61 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #CUJ | Item #407708 | Mfr. Part #10033586

    Call for Pricing
    Call for Pricing
    Call us for price
    $74.49 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #CUK | Item #407710 | Mfr. Part #10033587

    Call for Pricing
    Call for Pricing
    Call us for price
    $126.97 /EACH

    Added to your cart. View Cart

Product Details

  • Wrot copper
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASME Specifications: ASME B16.22

ASTM Specifications: ASTM B-75

Application: [Commercial, Potable Water, Residential]

CSA Certified: CSA B125

Clean Bagged: No

End Connection 1: Female Solder

End Connection 2: Female Solder

End Connections: Female Solder

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Length: 1-3/25 in

Material: Wrot Copper

Material Type: C12200

Maximum Pressure: 912 psi

Maximum Temperature: 400

NSF Certified: Yes

NSF Specifications: NSF 61

Type: CUB

UL Listed: No