14 in. Flanged 125# Ductile Iron C110 Full Body Cross

Part #FCROSS14  |  Item #1784314  |  Manufacturer Part #099208

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #FCROSS10 | Item #797922 | Mfr. Part #132127

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #FCROSS12 | Item #1132190 | Mfr. Part #132189

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #FCROSS14 | Item #1784314 | Mfr. Part #099208

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #FCROSS16 | Item #1132192 | Mfr. Part #099284

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #FCROSS18 | Item #1784440 | Mfr. Part #099383

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #FCROSS20 | Item #1784444 | Mfr. Part #099420

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #FCROSSM | Item #348910 | Mfr. Part #097822

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #FCROSSP | Item #348911 | Mfr. Part #132264

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #FCROSSX | Item #348928 | Mfr. Part #132325

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: [ANSI C110, ANSI A21, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4]

AWWA Specifications: [AWWA C-600, AWWA C-651, AWWA C-104, AWWA A-21.4]

Clean Bagged: No

Ductile Iron Class: C110

End Connection 1: Flanged

End Connection 2: Flanged

End Connection 3: Flanged

End Connection 4: Flanged

End Connections: Flanged

FM Approved: Yes

Fitting Size 1: 14 in

Fitting Size 2: 14 in

Fitting Size 3: 14 in

Fitting Size 4: 14 in

Fitting Sizes: 14 in

Fitting Type: Straight

High Pressure: 350

Material: Ductile Iron

NSF Certified: No

Pressure Class: 125#

UL Listed: Yes