1/4 in. Liquid Line Filter Drier
Gold Label 1/4 in. Liquid Line Filter Drier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Nickel plated SAE flare fittings
- Powder coated paint surpasses 500 hour ASTM salt sp
- High moisture, acid and filtration capacity
Specifications
- Application:
- Air Conditioning, Refrigeration
- CSA Certified:
- Yes
- Collection:
- Gold Label
- End Connection 1:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Inlet Outlet:
- 1/4 in inlet/ 1/4 in outlet
- Length:
- 4-18/25 in
- Material:
- Steel
- Pressure - Maximum:
- 650 psig
- Product Type:
- Liquid Line Filter Drier
- Type:
- P052
- UL Listed:
- Yes