14 in. Spin Fitting Galvanized Steel and Nylon
14 in. Spin Fitting Galvanized Steel and Nylon
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Specifications
- Coating:
- Galvanized
- Diameter:
- 14 in
- Gauge (metal):
- 28 ga
- Material:
- Steel, Plastic
- Material Type:
- Nylon
- Vent Duct Shape:
- Round
- With Damper:
- No