14 in. Threaded 150# Carbon Steel Flat Face Flange
14 in. Threaded 150# Carbon Steel Flat Face Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM A-105
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 14 in
- Fitting Size 2:
- 14 in
- Fitting Sizes:
- 14 in
- Fitting Type:
- Straight
- Flange Type:
- Flat Face, Threaded
- Material:
- Carbon Steel
- Pressure Class:
- 150#