1/4 in. Threaded 150# Galvanized Malleable Iron Cap

Part #IGCAPB  |  Item #190902  |  Manufacturer Part #ZMGCA01

$4.34 EACH
(Pricing is for 1/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #IGCAPA | Item #1234424 | Mfr. Part #ZMGCA00

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.34 /EACH

    Added to your cart. View Cart
  • 1/4 in

    Part #IGCAPB | Item #190902 | Mfr. Part #ZMGCA01

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.34 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #IGCAPC | Item #190903 | Mfr. Part #ZMGCA02

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.21 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #IGCAPD | Item #161389 | Mfr. Part #ZMGCA03

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.24 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IGCAPF | Item #161392 | Mfr. Part #ZMGCA04

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.68 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IGCAPG | Item #161394 | Mfr. Part #ZMGCA05

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IGCAPH | Item #161395 | Mfr. Part #ZMGCA06

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.59 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IGCAPJ | Item #161396 | Mfr. Part #ZMGCA07

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.25 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IGCAPK | Item #161402 | Mfr. Part #ZMGCA08

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.10 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #IGCAPL | Item #274315 | Mfr. Part #ZMGCA09

    Call for Pricing
    Call for Pricing
    Call us for price
    $30.50 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IGCAPM | Item #273546 | Mfr. Part #ZMGCA10

    Call for Pricing
    Call for Pricing
    Call us for price
    $36.95 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #IGCAPP | Item #274316 | Mfr. Part #ZMGCA11

    Call for Pricing
    Call for Pricing
    Call us for price
    $67.00 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #IGCAPU | Item #1760532 | Mfr. Part #ZMGCA13

    Call for Pricing
    Call for Pricing
    Call us for price
    $340.89 /EACH

    Added to your cart. View Cart

Product Details

  • Threaded fittings used to join or change direction of nipples or threaded pipe
  • Material: Malleable Iron
  • Coating: Galvanized
  • Rated at 150 lbs
  • Imported
  • Manufacturer may vary by location

Documents

Specifications

ASME Specifications: [ASME B16.3, ASME B1.20.1]

ASTM Specifications: ASTM A-197

Application: Fire Protection

Coating: Galvanized

End Connection 1: FPT

End Connections: FPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Cap

Material: Malleable Iron

Origin: Global

Pressure Class: 150#

Product Type: Threaded Fitting

Size: 1/4 in

Type: IGCAPB

UL Listed: Yes