1/4 in. Threaded 6000# Forged Steel Round Head Plug
Part #FSTRHPBE | Item #4427578
Call for Pricing
EACH
All Sizes
Sizes
Price
Qty
Actions
Product Details
Specifications
Clean Bagged: No
End Connection 1: Threaded
End Connections: Threaded
FM Approved: No
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Fitting Type: Plug
Head Style: Round Head
Material: Forged Steel
Pressure Class: 6000#
UL Listed: No