14 in. Weldneck 150# Carbon Steel Standard Flange

Part #DRFWNF14  |  Item #21019  |  Manufacturer Part #120140000

$270.54 EACH
(Pricing is for 14 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 14 in

    Part #DRFWNF14 | Item #21019 | Mfr. Part #120140000

    Call for Pricing
    Call for Pricing
    Call us for price
    $270.54 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #DRFWNF16 | Item #6878 | Mfr. Part #120160000

    Call for Pricing
    Call for Pricing
    Call us for price
    $432.35 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #DRFWNF18 | Item #7053 | Mfr. Part #120180000

    Call for Pricing
    Call for Pricing
    Call us for price
    $575.81 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #DRFWNF20 | Item #112248 | Mfr. Part #120200000

    Call for Pricing
    Call for Pricing
    Call us for price
    $700.60 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #DRFWNF24 | Item #150274 | Mfr. Part #120240000

    Call for Pricing
    Call for Pricing
    Call us for price
    $938.85 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Flanges simplify insulation and take up less space

Documents

Specifications

ASME Specifications: ASME B16.5

ASTM Specifications: ASTM A-105

Clean Bagged: No

End Connection 1: Weldneck

End Connection 2: Weldneck

End Connections: Weldneck

Fitting Size 1: 14 in

Fitting Size 2: 14 in

Fitting Sizes: 14 in

Fitting Type: Straight

Flange Bore Type: Standard Bore

Flange Type: [Raised Face, Weldneck]

Material: Carbon Steel

Pressure Class: 150#

Schedule Class: Standard