1/4 in. OD x 50 ft. Copper Refrigeration Coil

You last purchased this on
 

1/4 in. OD x 50 ft. Copper Refrigeration Coil

This product requires certification to purchase.
You last purchased this on
 

1/4 in. OD x 50 ft. Copper Refrigeration Coil

  • Fast #
  • Part #MDA04050
  • Item #5066070
  • Manufacturer Part #DA04050
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-88, ASTM B-306, ASTM B-280
Copper Tubing Temper:
Soft
Diameter - Outside:
1/4 in
Height:
14 in
Length:
50 ft
Material:
Copper
Material Type:
C12200
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
700 psi
Product Type:
Coil Refrigeration Tubing
Wall Thickness:
0.030 in